




€6.14/ pieceexcl. VAT
€7.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 4 mm |
Connection 2 | M 7x1.0 |
C | M7x1 |
D | 4 mm |
E | 6.5 mm |
F | 10 mm |
F1 | 10 mm |
H | 16.5 mm |
H1 | 7.5 mm |