




€6.62/ pieceexcl. VAT
€8.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 4 mm |
Connection 2 | M 5x0.8 |
C | M5x0.8 |
D | 4 mm |
E | 5 mm |
F | 10 mm |
F1 | 10 mm |
H | 16.5 mm |
H1 | 8 mm |