

€412.40/ pieceexcl. VAT
€499.00incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEDUC |
Volume | 0,75 l |
Max. operating pressure | 250 bar |
Repairable | No |
Connections | 3/4" BSP |
Diameter | 95 mm |
Max. pressure ratio | No max. |