

€3,570.40/ pieceexcl. VAT
€4,320.18incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEDUC |
Volume | 10,19 l |
Max. operating pressure | 400 bar |
Repairable | Yes |
Connections | M 33x2 |
Gas connection | P1620 |
Diameter | 339 mm |
Max. pressure ratio | 1:4 |
Type | Diaphragm accumulator AS |