LEDUC

LEDUC Diaphragm accumulator AS04 00 4,0L 400 M33X2 060121

  • ERIKS:834165
Image 1
Save to list

€2,009.60/ pieceexcl. VAT

€2,431.62incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEDUC
Volume
4,1 l
Max. operating pressure
400 bar
Repairable
Yes
Connections
M 33x2
Gas connection
P1620
Diameter
251 mm
Max. pressure ratio
1:4
Spare parts & accessories
Product Image

LEDUC Accumulator clamp 254005 AS 4

  • Eriks:12590740
  • Manufacturer:254005

€170.80/ pieceexcl. VAT

€206.67incl. VAT

Estimated delivery date - 09/12/2026