LEDUC

LEDUC Diaphragm accumulator AS02 50 2,5L 400 3/8"BSP 060812

  • ERIKS:834173
Image 1
Save to list

€1,492.00/ pieceexcl. VAT

€1,805.32incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEDUC
Volume
2,55 l
Max. operating pressure
400 bar
Repairable
Yes
Connections
3/4" BSP
Gas connection
P1620
Diameter
213.5 mm
Max. pressure ratio
1:4
Spare parts & accessories
Product Image

LEDUC Accumulator clamp 254006 AS 2,5

  • Eriks:12590741
  • Manufacturer:254006

€128.80/ pieceexcl. VAT

€155.85incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

LEDUC Diaphragm for AS2,5

  • Eriks:12491256
  • Manufacturer:K000273

€149.20/ pieceexcl. VAT

€180.53incl. VAT

Estimated delivery date - 10/12/2026