LEDUC

LEDUC Diaphragm accumulator AS00 70 0.7L 250 3/8 "BSP 060782

  • ERIKS:808652
Image 1
Save to list

€365.20/ pieceexcl. VAT

€441.89incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEDUC
Volume
0,65 l
Max. operating pressure
250 bar
Repairable
Yes
Connections
3/8" BSP
Gas connection
P1620
Diameter
119.5 mm
Max. pressure ratio
1:4
Spare parts & accessories
Product Image

LEDUC Accumulator clamp 254021 AS 0,5/0,7 ACS(L)

  • Eriks:12590742
  • Manufacturer:254021

€46.00/ pieceexcl. VAT

€55.66incl. VAT

28 In stock - Estimated delivery date 16/11/2026
Product Image

LEDUC Diaphragm for AS0,7

  • Eriks:808903
  • Manufacturer:6080021
Log in to view priceLog in