LEDUC

LEDUC Diaphragm accumulator AS00 50 0,5L 400 3/8"BSP 060972

  • ERIKS:834211
Image 1
Save to list

€498.00/ pieceexcl. VAT

€602.58incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEDUC
Volume
0,45 l
Max. operating pressure
400 bar
Repairable
Yes
Connections
3/8" BSP
Gas connection
P1620
Diameter
114 mm
Max. pressure ratio
1:4
Spare parts & accessories
Product Image

LEDUC Accumulator clamp 254021 AS 0,5/0,7 ACS(L)

  • Eriks:12590742
  • Manufacturer:254021

€46.00/ pieceexcl. VAT

€55.66incl. VAT

28 In stock - Estimated delivery date 10/11/2026
Product Image

LEDUC Diaphragm for AS0,5

  • Eriks:918768
  • Manufacturer:K000271

€193.20/ pieceexcl. VAT

€233.77incl. VAT

Estimated delivery date - 10/12/2026