LEDUC

LEDUC Diaphragm accumulator AS00 20 0,2L 400 1/4"BSP 060932

  • ERIKS:902993
Image 1
Save to list

€344.40/ pieceexcl. VAT

€416.72incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEDUC
Volume
0,19 l
Max. operating pressure
400 bar
Repairable
Yes
Connections
1/4" BSP
Gas connection
P1620
Diameter
845 mm
Max. pressure ratio
1:4