

€334.80/ pieceexcl. VAT
€405.11incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEDUC |
Volume | 1 1/2 l |
Max. operating pressure | 250 bar |
Repairable | No |
Connections | 1/2" BSP - M33x1,5 |
Gas connection | M 28x1.5 |
Diameter | 108 mm |
Max. pressure ratio | 1:4 - 1:8 |
Options | Precharge = 50 bar |
Type | Bladder accumulator ACSL |
€154.50/ pieceexcl. VAT
€186.95incl. VAT
7 In stock - Estimated delivery date 16/11/2026