

€630.00/ pieceexcl. VAT
€762.30incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEDUC |
Volume | 2,5 l |
Max. operating pressure | 330 bar |
Repairable | No |
Connections | 3/4" BSP |
Gas connection | M 28x1.5 |
Diameter | 114 mm |
Max. pressure ratio | 1:4 - 1:8 |
Type | Bladder accumulator ACS |
€46.00/ pieceexcl. VAT
€55.66incl. VAT
28 In stock - Estimated delivery date 16/11/2026