

€775.20/ pieceexcl. VAT
€937.99incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEDUC |
Volume | 3,7 l |
Max. operating pressure | 350 bar |
Repairable | Yes |
Connections | 1.1/4" BSP |
Gas connection | P1620 |
Diameter | 168 mm |
Max. pressure ratio | 1:4 |
Type | Bladder accumulator ABVE |
€125.60/ pieceexcl. VAT
€151.98incl. VAT
1 In stock - Estimated delivery date 16/11/2026€55.12/ pieceexcl. VAT
€66.70incl. VAT
2 In stock - Estimated delivery date 16/11/2026€243.20/ pieceexcl. VAT
€294.27incl. VAT
1 In stock - Estimated delivery date 16/11/2026€59.20/ pieceexcl. VAT
€71.63incl. VAT
1 In stock - Estimated delivery date 16/11/2026