LEDUC

LEDUC Bladder accumulators ABVE 32 S2 G5 W N

  • ERIKS:12590760
Image 1
Save to list

€2,360.00/ pieceexcl. VAT

€2,855.60incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEDUC
Volume
32.7 l
Max. operating pressure
330 bar
Repairable
Yes
Connections
2" BSP
Gas connection
P1620
Diameter
223 mm
Max. pressure ratio
1:4
Type
Bladder accumulator ABVE
Spare parts & accessories
Product Image

LEDUC Accumulator adaptor 066068 2"-1"

  • Eriks:12590779
  • Manufacturer:66068

€105.60/ pieceexcl. VAT

€127.78incl. VAT

Estimated delivery date - 10/12/2026
Product Image

LEDUC Accumulator adaptor 066069 2"-blind

  • Eriks:12590780
  • Manufacturer:66069

€213.60/ pieceexcl. VAT

€258.46incl. VAT

Estimated delivery date - 10/12/2026
Product Image

LEDUC Blatter for ABVE 32 066522-11

  • Eriks:12971520
  • Manufacturer:A001807 (BLADDER €”Ø22 + VALVE P1620

€734.40/ pieceexcl. VAT

€888.62incl. VAT

Estimated delivery date - 17/12/2026

€139.60/ pieceexcl. VAT

€168.92incl. VAT

1 In stock - Estimated delivery date 16/11/2026