LEDUC

LEDUC Bladder accumulators ABVE 20 S2 G5 W N

  • ERIKS:12590759
Image 1
Save to list

€1,844.00/ pieceexcl. VAT

€2,231.24incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEDUC
Volume
17,600 l
Max. operating pressure
330 bar
Repairable
Yes
Connections
2" BSP
Gas connection
P1620
Diameter
223 mm
Max. pressure ratio
1:4
Type
Bladder accumulator ABVE
Spare parts & accessories
Product Image

LEDUC Accumulator adaptor 066069 2"-blind

  • Eriks:12590780
  • Manufacturer:66069

€213.60/ pieceexcl. VAT

€258.46incl. VAT

Estimated delivery date - 10/12/2026
Product Image

LEDUC Blatter for ABOVE 20 066516-11

  • Eriks:12971519
  • Manufacturer:A001805 (BLADDER €”Ø22 + VALVE P1620

€481.20/ pieceexcl. VAT

€582.25incl. VAT

Estimated delivery date - 17/12/2026

€139.60/ pieceexcl. VAT

€168.92incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

LEDUC Accumulator adaptor 066068 2"-1"

  • Eriks:12590779
  • Manufacturer:66068

€105.60/ pieceexcl. VAT

€127.78incl. VAT

Estimated delivery date - 10/12/2026