LEDUC

LEDUC Bladder accumulators ABVE 10 S2 G5 W N

  • ERIKS:12412997
Image 1
Save to list

€1,333.60/ pieceexcl. VAT

€1,613.66incl. VAT

13 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEDUC
Volume
9.6 l
Max. operating pressure
330 bar
Repairable
Yes
Connections
2" BSP
Gas connection
P1620
Diameter
223 mm
Max. pressure ratio
1:4
Type
Bladder accumulator ABVE
Spare parts & accessories
Product Image

LEDUC Accumulator adaptor 066069 2"-blind

  • Eriks:12590780
  • Manufacturer:66069

€213.60/ pieceexcl. VAT

€258.46incl. VAT

Estimated delivery date - 10/12/2026

€139.60/ pieceexcl. VAT

€168.92incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

LEDUC Accumulator adaptor 066068 2"-1"

  • Eriks:12590779
  • Manufacturer:66068

€105.60/ pieceexcl. VAT

€127.78incl. VAT

Estimated delivery date - 10/12/2026
Product Image

LEDUC Accumulator adaptor 066074 2"-3/4"

  • Eriks:12590778
  • Manufacturer:66074

€105.60/ pieceexcl. VAT

€127.78incl. VAT

12 In stock - Estimated delivery date 16/11/2026