LEADER

LEADER Spiral-wound gasket SRI 316L/316L/P/316L PN25/40 DN150 224x199x179x167 EN 1514-2

  • ERIKS:11171187
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Flange pressure stage
PN25/40
Nominal diameter
DN150
Outer diameter outer ring
224 mm
Outer diameter of spiral
199 mm
Inside diameter of spiral
179 mm
Inside diameter of inside ring
167 mm
Max. operating pressure
40 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Polytetrafluoroethylene (PTFE)
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 260 °C