LEADER

LEADER Spiral-wound gasket SRI 316L/316L/P/316L PN10 DN250 327x303x279x267 EN 1514-2

  • ERIKS:11215925
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Flange pressure stage
PN10
Nominal diameter
DN250
Outer diameter outer ring
327 mm
Outer diameter of spiral
303 mm
Inside diameter of spiral
279 mm
Inside diameter of inside ring
267 mm
Max. operating pressure
10 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Polytetrafluoroethylene (PTFE)
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 260 °C