LEADER

LEADER Spiral-wound gasket SRI 316L/316L/P/316L PN10/16 DN200 273x248x228x216 EN 1514-2

  • ERIKS:11104591
Image 1
Save to list
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Flange pressure stage
PN10/16
Nominal diameter
DN200
Outer diameter outer ring
273 mm
Outer diameter of spiral
248 mm
Inside diameter of spiral
228 mm
Inside diameter of inside ring
216 mm
Max. operating pressure
16 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Polytetrafluoroethylene (PTFE)
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 260 °C