LEADER

LEADER Spiral-wound gasket SRI 316L/316L/P/316L PN10/16 DN100 162x143x127x115 EN 1514-2

  • ERIKS:11111083
Image 1
Save to list
Not available in webshop
30 In stock - Estimated delivery date 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Flange pressure stage
PN10/16
Nominal diameter
DN100
Outer diameter outer ring
162 mm
Outer diameter of spiral
143 mm
Inside diameter of spiral
127 mm
Inside diameter of inside ring
115 mm
Max. operating pressure
16 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Polytetrafluoroethylene (PTFE)
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 260 °C