LEADER

LEADER Spiral-wound gasket SRI 316L/316L/P/316L CL600 24" 790.7x685.8x628.7x590.6 ASME B16.20

  • ERIKS:13123688
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
24"
Flange pressure stage
600lbs
Outer diameter outer ring
790.7 mm
Outer diameter of spiral
685.8 mm
Inside diameter of spiral
628.7 mm
Inside diameter of inside ring
590.6 mm
Max. operating pressure
103.4 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Polytetrafluoroethylene (PTFE)
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 260 °C