

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Norm | ASME B16.20 |
Flange standard | ASME B16.5 RF |
Nominal diameter | 6" |
Flange pressure stage | 300lbs |
Outer diameter outer ring | 251 mm |
Outer diameter of spiral | 209.6 mm |
Inside diameter of spiral | 182.6 mm |
Inside diameter of inside ring | 157.2 mm |
Max. operating pressure | 51.7 bar |
Type | Spiral with inside and outside ring |
Inside ring material | Stainless steel 316L |
Spiral material | Stainless steel 316L |
Material filler | Polytetrafluoroethylene (PTFE) |
Centring ring material | Stainless steel 316L |
Inside ring thickness | 3 mm |
Spiral ring thickness | 4.5 mm |
Thickness, centering ring | 3 mm |
Temperature range | from -200 to 260 °C |