LEADER

LEADER Spiral-wound gasket SRI 316L/316L/P/316L CL300 18" 596.9x527.1x474.7x449.3 ASME B16.20

  • ERIKS:11215701
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
18"
Flange pressure stage
300lbs
Outer diameter outer ring
596.9 mm
Outer diameter of spiral
527.1 mm
Inside diameter of spiral
474.7 mm
Inside diameter of inside ring
449.3 mm
Max. operating pressure
51.7 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Polytetrafluoroethylene (PTFE)
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 260 °C