LEADER

LEADER Spiral-wound gasket SRI 316L/316L/P/316L CL2500 10" 476.3x311.2x270x246.1 ASME B16.20

  • ERIKS:13123732
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Flange pressure stage
2500lbs
Nominal diameter
10"
Outer diameter outer ring
476.3 mm
Outer diameter of spiral
311.2 mm
Inside diameter of spiral
270 mm
Inside diameter of inside ring
246.1 mm
Max. operating pressure
430.9 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Polytetrafluoroethylene (PTFE)
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 260 °C