LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN63/160 DN32 90x63x49x43 EN 1514-2

  • ERIKS:10002712
Image 1
Save to list

€8.84/ pieceexcl. VAT

€10.70incl. VAT

53 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN32
Flange pressure stage
PN63/160
Outer diameter outer ring
90 mm
Outer diameter of spiral
63 mm
Inside diameter of spiral
49 mm
Inside diameter of inside ring
43 mm
Max. operating pressure
160 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C