LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN40 DN400 546x450x422x410 EN 1514-2

  • ERIKS:11077078
Image 1
Save to list

€95.20/ pieceexcl. VAT

€115.19incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN400
Flange pressure stage
PN40
Outer diameter outer ring
546 mm
Outer diameter of spiral
450 mm
Inside diameter of spiral
422 mm
Inside diameter of inside ring
410 mm
Max. operating pressure
40 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C