LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN25 DN600 731x650x622x610 EN 1514-2

  • ERIKS:11368317
Image 1
Save to list

€172.55/ pieceexcl. VAT

€208.79incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN600
Flange pressure stage
PN25
Outer diameter outer ring
731 mm
Outer diameter of spiral
650 mm
Inside diameter of spiral
622 mm
Inside diameter of inside ring
610 mm
Max. operating pressure
25 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C