LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN100 DN600 813x656x622x610 EN 1514-2

  • ERIKS:13123433
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN600
Flange pressure stage
PN100
Outer diameter outer ring
813 mm
Outer diameter of spiral
656 mm
Inside diameter of spiral
622 mm
Inside diameter of inside ring
610 mm
Max. operating pressure
100 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C