LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN100 DN400 572x456x422x410 EN 1514-2

  • ERIKS:13123431
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN400
Flange pressure stage
PN100
Outer diameter outer ring
572 mm
Outer diameter of spiral
456 mm
Inside diameter of spiral
422 mm
Inside diameter of inside ring
410 mm
Max. operating pressure
100 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C