LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN100 DN250 391x307x279x267 EN 1514-2

  • ERIKS:11145570
Image 1
Save to list

€39.95/ pieceexcl. VAT

€48.34incl. VAT

Estimated delivery date - 23/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN250
Flange pressure stage
PN100
Outer diameter outer ring
391 mm
Outer diameter of spiral
307 mm
Inside diameter of spiral
279 mm
Inside diameter of inside ring
267 mm
Max. operating pressure
100 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C