LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN10 46x34x24x18 EN 1514-2

  • ERIKS:11126906
Image 1
Save to list

€2.91/ pieceexcl. VAT

€3.52incl. VAT

Estimated delivery date - 25/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN10
Flange pressure stage
PN10/40
Outer diameter outer ring
46 mm
Outer diameter of spiral
34 mm
Inside diameter of spiral
24 mm
Inside diameter of inside ring
18 mm
Max. operating pressure
40 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C