LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL300 6" 251x209.6x182.6x157.2 ASME B16.20

  • ERIKS:11387520
Image 1
Image 2
Image 1
Image 2
Save to list

€18.97/ pieceexcl. VAT

€22.95incl. VAT

2154 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
6"
Flange pressure stage
300lbs
Outer diameter outer ring
251 mm
Outer diameter of spiral
209.6 mm
Inside diameter of spiral
182.6 mm
Inside diameter of inside ring
157.2 mm
Max. operating pressure
51.7 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C