LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL2500 6" 317.5x209.6x171.5x147.3 ASME B16.20

  • ERIKS:10002579
Image 1
Image 2
Image 1
Image 2
Save to list

€30.17/ pieceexcl. VAT

€36.51incl. VAT

76 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
6"
Flange pressure stage
2500lbs
Outer diameter outer ring
317.5 mm
Outer diameter of spiral
209.6 mm
Inside diameter of spiral
171.5 mm
Inside diameter of inside ring
147.3 mm
Max. operating pressure
430.9 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C