LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L PN63 DN200 309x252x228x216 EN 1514-2

  • ERIKS:10002709
Image 1
Save to list

€78.97/ pieceexcl. VAT

€95.55incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN200
Flange pressure stage
PN63
Outer diameter outer ring
309 mm
Outer diameter of spiral
252 mm
Inside diameter of spiral
228 mm
Inside diameter of inside ring
216 mm
Max. operating pressure
63 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C