LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L PN63/160 DN10 56x34x24x18 EN 1514-2

  • ERIKS:11065795
Image 1
Save to list

€7.01/ pieceexcl. VAT

€8.48incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN10
Flange pressure stage
PN63/160
Outer diameter outer ring
56 mm
Outer diameter of spiral
34 mm
Inside diameter of spiral
24 mm
Inside diameter of inside ring
18 mm
Max. operating pressure
160 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C