LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L PN100 DN350 512x404x376x360 EN 1514-2

  • ERIKS:13123513
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN350
Flange pressure stage
PN100
Outer diameter outer ring
512 mm
Outer diameter of spiral
404 mm
Inside diameter of spiral
376 mm
Inside diameter of inside ring
360 mm
Max. operating pressure
100 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C