LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L PN10 DN600 695x650x622x610 EN 1514-2

  • ERIKS:11065727
Image 1
Save to list

€230.35/ pieceexcl. VAT

€278.72incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN600
Flange pressure stage
PN10
Outer diameter outer ring
695 mm
Outer diameter of spiral
650 mm
Inside diameter of spiral
622 mm
Inside diameter of inside ring
610 mm
Max. operating pressure
10 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C