LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L PN10/40 DN65 127x102x86x77 EN 1514-2

  • ERIKS:10002675
Image 1
Save to list

€14.20/ pieceexcl. VAT

€17.18incl. VAT

105 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN65
Flange pressure stage
PN10/40
Outer diameter outer ring
127 mm
Outer diameter of spiral
102 mm
Inside diameter of spiral
86 mm
Inside diameter of inside ring
77 mm
Max. operating pressure
40 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C