LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L CL900 8" 358.9x257.3x222.3x196.9 ASME B16.20

  • ERIKS:11536802
Image 1
Image 2
Image 1
Image 2
Save to list

€64.09/ pieceexcl. VAT

€77.55incl. VAT

34 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
8"
Flange pressure stage
900lbs
Outer diameter outer ring
358.9 mm
Outer diameter of spiral
257.3 mm
Inside diameter of spiral
222.3 mm
Inside diameter of inside ring
196.9 mm
Max. operating pressure
155.1 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C