LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L CL900 5" 247.7x177.8x147.6x128.3 ASME B16.20

  • ERIKS:12570038
Image 1
Image 2
Image 1
Image 2
Save to list

€37.83/ pieceexcl. VAT

€45.77incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
5"
Flange pressure stage
900lbs
Outer diameter outer ring
247.7 mm
Outer diameter of spiral
177.8 mm
Inside diameter of spiral
147.6 mm
Inside diameter of inside ring
128.3 mm
Max. operating pressure
155.1 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C