LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L CL300/600 1.1/2" 95.3x69.9x54.1x44.5 ASME B16.20

  • ERIKS:11400265
Image 1
Image 2
Image 1
Image 2
Save to list

€9.27/ pieceexcl. VAT

€11.22incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
1.1/2"
Flange pressure stage
300/600lbs
Outer diameter outer ring
95.3 mm
Outer diameter of spiral
69.9 mm
Inside diameter of spiral
54.1 mm
Inside diameter of inside ring
44.5 mm
Max. operating pressure
103.4 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C