LEADER

LEADER Spiral-wound gasket SR 316L/C/CS PN63/160 DN25 82x53x41 EN 1514-2

  • ERIKS:10002420
Image 1
Save to list

€5.78/ pieceexcl. VAT

€6.99incl. VAT

54 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN25
Flange pressure stage
PN63/160
Outer diameter outer ring
82 mm
Outer diameter of spiral
53 mm
Inside diameter of spiral
41 mm
Max. operating pressure
160 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C
Alternatives

€7.27/ pieceexcl. VAT

€8.80incl. VAT

901 In stock - Estimated delivery date 13/11/2026