LEADER

LEADER Spiral-wound gasket SR 316L/C/CS PN40 DN300 417x354x330 EN 1514-2

  • ERIKS:11121300
Image 1
Save to list

€53.98/ pieceexcl. VAT

€65.32incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN300
Flange pressure stage
PN40
Outer diameter outer ring
417 mm
Outer diameter of spiral
354 mm
Inside diameter of spiral
330 mm
Max. operating pressure
40 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C
Alternatives

€67.41/ pieceexcl. VAT

€81.57incl. VAT

Estimated delivery date - 24/11/2026