

€59.33/ pieceexcl. VAT
€71.79incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Norm | EN 1514-2 |
Flange standard | EN 1092-1 RF |
Nominal diameter | DN350 |
Flange pressure stage | PN25 |
Outer diameter outer ring | 457 mm |
Outer diameter of spiral | 400 mm |
Inside diameter of spiral | 376 mm |
Max. operating pressure | 25 bar |
Type | Spiral with outside ring |
Spiral material | Stainless steel 316L |
Material filler | Graphite 98% |
Centring ring material | Carbon steel |
Spiral ring thickness | 4.5 mm |
Thickness, centering ring | 3 mm |
Temperature range | from -60 to 450 °C |