

€22.36/ pieceexcl. VAT
€27.06incl. VAT
63 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Norm | EN 1514-2 |
Flange standard | EN 1092-1 RF |
Nominal diameter | DN150 |
Flange pressure stage | PN25/40 |
Outer diameter outer ring | 224 mm |
Outer diameter of spiral | 199 mm |
Inside diameter of spiral | 179 mm |
Max. operating pressure | 40 bar |
Type | Spiral with outside ring |
Spiral material | Stainless steel 316L |
Material filler | Graphite 98% |
Centring ring material | Carbon steel |
Spiral ring thickness | 4.5 mm |
Thickness, centering ring | 3 mm |
Temperature range | from -60 to 450 °C |
€27.63/ pieceexcl. VAT
€33.43incl. VAT
62 In stock - Estimated delivery date 13/11/2026