LEADER

LEADER Spiral-wound gasket SR 316L/C/CS PN100/160 DN300 458x358x330 EN 1514-2

  • ERIKS:11121326
Image 1
Save to list

€75.91/ pieceexcl. VAT

€91.85incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN300
Flange pressure stage
PN100/160
Outer diameter outer ring
458 mm
Outer diameter of spiral
358 mm
Inside diameter of spiral
330 mm
Max. operating pressure
160 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C