LEADER

LEADER Spiral-wound gasket SR 316L/C/CS PN100/160 DN150 257x203x179 EN 1514-2

  • ERIKS:10002408
Image 1
Save to list

€31.45/ pieceexcl. VAT

€38.05incl. VAT

Estimated delivery date - 23/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN150
Flange pressure stage
PN100/160
Outer diameter outer ring
257 mm
Outer diameter of spiral
203 mm
Inside diameter of spiral
179 mm
Max. operating pressure
160 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C
Alternatives

€60.35/ pieceexcl. VAT

€73.02incl. VAT

37 In stock - Estimated delivery date 13/11/2026