LEADER

LEADER Spiral-wound gasket SR 316L/C/CS PN10 DN350 437x400x376 EN 1514-2

  • ERIKS:12570045
Image 1
Save to list

€50.41/ pieceexcl. VAT

€61.00incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN350
Flange pressure stage
PN10
Outer diameter outer ring
437 mm
Outer diameter of spiral
400 mm
Inside diameter of spiral
376 mm
Max. operating pressure
10 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C
Alternatives

€62.90/ pieceexcl. VAT

€76.11incl. VAT

17 In stock - Estimated delivery date 13/11/2026