LEADER

LEADER Spiral-wound gasket SR 316L/C/CS PN10/16 DN150 218x199x179 EN 1514-2

  • ERIKS:10002386
Image 1
Save to list

€19.38/ pieceexcl. VAT

€23.45incl. VAT

75 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN150
Flange pressure stage
PN10/16
Outer diameter outer ring
218 mm
Outer diameter of spiral
199 mm
Inside diameter of spiral
179 mm
Max. operating pressure
16 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C
Alternatives

€24.06/ pieceexcl. VAT

€29.11incl. VAT

251 In stock - Estimated delivery date 13/11/2026