LEADER

LEADER Spiral-wound gasket SR 316L/C/CS PN10/16 DN125 192x172x152 EN 1514-2

  • ERIKS:10002384
Image 1
Save to list

€15.47/ pieceexcl. VAT

€18.72incl. VAT

44 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
EN 1514-2
Flange standard
EN 1092-1 RF
Nominal diameter
DN125
Flange pressure stage
PN10/16
Outer diameter outer ring
192 mm
Outer diameter of spiral
172 mm
Inside diameter of spiral
152 mm
Max. operating pressure
16 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C
Alternatives

€19.38/ pieceexcl. VAT

€23.45incl. VAT

281 In stock - Estimated delivery date 13/11/2026