

€4.94/ pieceexcl. VAT
€5.98incl. VAT
19 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Norm | ASME B16.20 |
Flange standard | ASME B16.5 RF |
Nominal diameter | 2" |
Flange pressure stage | 300/600lbs |
Outer diameter outer ring | 111.3 mm |
Outer diameter of spiral | 85.9 mm |
Inside diameter of spiral | 69.9 mm |
Max. operating pressure | 103.4 bar |
Type | Spiral with outside ring |
Spiral material | Stainless steel 316L |
Material filler | Graphite 98% |
Centring ring material | Carbon steel |
Spiral ring thickness | 4.5 mm |
Thickness, centering ring | 3 mm |
Temperature range | from -60 to 450 °C |
€6.13/ pieceexcl. VAT
€7.42incl. VAT
3728 In stock - Estimated delivery date 13/11/2026